Abbotsford
appgrtb612

EGS GRTB612 6 Position 22-12AWG 300V 25Amp Appleton Terminal Block Kit

Price $102.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRTB612

Description

GRTB terminal strip for use in standard GR series boxes Weidmuller type MK terminal block with wire range of #22-12 AWG. Mounts on 2 predrilled and tapped standard holes.

Specifications

Brand Name Appleton Item Name Terminal Block Kit
Type GRTB Series Terminal Block Kit Voltage Rating 300 V
Amperage Rating 25 A, 13 A Number of Poles 6
Conductor Size 22-12 AWG Mounting Type Direct
Series GRTB Connection Type Screw
Standards UL Listed, CSA Certified Application For use in Standard GR Series Boxes
UPC 781381625388

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok