TECHSPAN 22-12 STR 10 SOL H Type Terminal Strip
Description
Specifications
| Brand Name | Techspan | Item Name | Terminal Block Strip |
| Type | H Type | Voltage Rating | 600/300/450 VAC |
| Amperage Rating | 20/20/24 A | Conductor Size | 22-12 AWG Stranded, 10 AWG Solid |
| Spacing | 10 mm | Temperature Rating | -30 to 110 °C |
| Block Material | Nylon/Polyamide | Dimensions | 117.5 mm L x 20.2 mm W x 17 mm H |
| UPC | 776856279883 |
Packages
| 1 - UNIT - 1 |