hamqc75ercb

HPS QC75ERCB 750VA 50/60Hz 1-Phase 120x240V Primary 12x24V Secondary Buck Boost Transformer

In Stock
Price $313.99 / EA
Qty EA
Manufacturer:HPS
Manufacturer #:qc75ercb

Description

Buck-boost transformers offer an economical solution to the adjustment of line voltages that are slightly above or below normal. When a buck-boost transformer is connected as an autotransformer, only a portion of the load kVA is actually transformed. The majority of the load kVA is passed directly through to the source. For this reason a buck-boost transformer may be used to supply a much larger kVA load than is indicated on the nameplate. Buck-boost transformers can be used to adjust stable voltages only. PRODUCT FEATURES: - 50/60 Hz frequency - Encapsulated core & coils in a combination silica sand and resin compound - Designed with a heavy duty NEMA Type 3R enclosure - Insulation system: 130°C (80°C rise) for 50 to 1000 VA; 180°C (115°C rise) for 1500 to 5000 VA - UL listed - CSA certified

Specifications

Brand Name Hammond Power Solutions Sub Brand Buck Boost Autotransformers and Low Voltage Lighting Transfomers
Item Name Buck Boost Transformer Type Transformer > Dry Type > Buck-Boost
Primary Voltage 240 VAC Secondary Voltage 24 VAC
VA Rating 750 kVA Frequency Rating 50 - 60 Hz
Phase 1 Power Rating 750 W
Connection Type Wire Lead Dimensions 4-3/4 in L x 5 in W x 9-1/4 in H
Enclosure Type NQ2-N3R - Indoor or Outdoor Mounting Type Wall
Temperature Rating 40 °C Standards CSA Certified, UL Listed, Class 1 Div II
Application Low Voltage Transformer UPC 803423033873

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok