Abbotsford
nest604

NESCO T-604 120VAC PRIMARY24VAC 40VA SEC

Price $49.84 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:T-604

Description

Specifications

Brand Name Nasco Item Name Transformer
Primary Voltage 120 VAC Secondary Voltage 24 VAC
VA Rating 40 VA Mounting Type Clamp-On

Packages

1 - UNIT - 1