Description
Combination Arc Fault Circuit Interrupters (AFCI), Full Module (1" per pole). Detects all three possible types of arc faults: line-to-ground, line-to-neutral, and series.FEATURES:- New and improved electronics -1/4” more wiring bend space than our previous design - Both lugs at the same angle For easier wiring - Plug-in or bolt-on branch circuit breakers for Siemens loadcentres or panelboards - LED trip indicator for easier troubleshooting - CSA Approved
Specifications
| Brand Name | Siemens | Sub Brand | N/A |
| Item Name | AFCI Circuit Breaker | Type | QAF2 |
| Number of Poles | 1 | Interrupt Rating | 10 kA |
| Amperage Rating | 15 A | Voltage Rating | 120 V |
| Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
| Frequency Rating | TRUE | Conductor Size | 14-8AWG(CU)/12-8AWG(AL) |
| Actuator | N/A | Auxiliary Contacts | N/A |
| Frame | N/A | Trip Type | C-Curve, Thermal Magnetic |
| Dimensions | 6 in L x 1 in W x 3 in H | Standards | UL 1699 |
| Application | Electrical Distribution | UPC | 887621216207 |
Packages
| 1 - UNIT - 1 | 10 - Unit - 10 |