QWIKrope® High performance pulling rope made from ultra high molecular weight polyethylene fiber. Ultra low stretch, UV-resistant, lightweight pulling rope 24% reduction in the coefficient of friction. Dual factory installed pulling eyes. Does not absorb water, no rope rot. For use in circuit wire pulls. It has breaking strength of 7500 lbs.

SOUTHWIRE 1/4 inch 300 ft General Cable SPR143 Silk Rope
Description
Specifications
Brand Name | Southwire | Sub Brand | QWIK Rope |
Type | UHMWPE | Length | 300 ft |
Tensile Strength | 7500 LBS | Application | Pulling |
UPC | 032886911439 |
Packages
1 - UNIT - 1 | 80 - UNIT - 80 | 300 - UNIT - 300 |