QWIKrope® High performance pulling rope made from ultra high molecular weight polyethylene fiber. Ultra low stretch, UV-resistant, lightweight pulling rope 24% reduction in the coefficient of friction. Dual factory installed pulling eyes. Does not absorb water, no rope rot. 1/8 inch QWIKrope® can easily be vacuumed into any conduit run up to 290 ft. For use in circuit wire pulls. It has breaking strength of 1100 lbs.

SOUTHWIRE 1/8 inch 300 ft General Cable SPR183 Silk Rope
Description
Specifications
Brand Name | Southwire | Sub Brand | QWIKrope® |
Item Name | Pulling Rope | Type | UHMWPE, High performance |
Diameter | 1/8 in | Length | 300 ft |
Material | Polyethylene | Load Capacity | 350 lb |
Tensile Strength | 1100 lb | Standards | California Proposition 65 Warning |
Application | Pulling | UPC | 032886911422 |
Packages
360 - UNIT - 360 |