Abbotsford
cabsbt02

SBT02 Tripod Wire Barrel

Price $277.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:58133101
Documents Documents

Description

SIMpull BARRELâ„¢ Tripod with payoff guide provides a unique means for guiding the paralleled conductors out of the barrel. Efficient design lightweight aluminium frame. Mounts easily on the rim of the wire barrel package.

Specifications

Brand Name Southwire Sub Brand SIMpull Barrel®
Item Name Tripod Type Circuit Guider
Material Aluminum Overall Dimensions 27 in L x 24.5 in W x 61 in H
Includes Single Unit Standards California Proposition 65 Warning
Application For Handling UPC 032886895395

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok