Abbotsford
mil48899289

MILWAUKEE 48-89-9289 Cobalt Step Drill Bit #9 (7/8-1-1/8")

Price $95.65 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9289

Description

The MILWAUKEE® #9 Cobalt Step Drill Bits are engineered to deliver up to 15X the life in stainless compared to current solutions and up to 1000 holes in mild steel. The Cobalt Step Drill Bits are recommended up to 14ga. The elongated dual-flute design also offers users best heat management combined with the smaller steps for smoothest drilling experience, and a Rapid Strike™ tip that allows for 2X faster starts in stainless. Made in the USA with global materials, these step bits have best-in-class performance in cordless drills used on low-speed in Stainless Steel and high speed for mild steel.

Specifications

Brand Name Milwaukee Item Name Step Drill Bit
Minor Diameter 7/8 in Major Diameter 1-1/8 in
Number of Hole Sizes 2 Material High Speed Steel
Size #9 Overall Length 2-7/8 in
Step Length 3/4 in Flute Type Flat
Flute Length 3.0 in Shank Size 3/8 in
Shank Type Hex Finish Bright
Applicable Materials Mild Steel, Stainless Steel For Use With Cordless Drills
UPC 045242567638

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok