Abbotsford
mil48591812

MILWAUKEE TOOL 48-59-1812 12V and 18V Milwaukee M18 & M12 Multi-Voltage Charger

Price $102.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-1812
Documents Documents

Description

Always be ready for your next job with this cross-system charger. The M18 & M12 Multi-Voltage Charger accepts all M18 and M12 batteries, so you’ll always be prepared and productive, especially on jobs that require a mix of M12 and M18 Milwaukee cordless power tools. This versatile unit charges batteries sequentially, reducing your time to manage charge cycles. The charger communicates directly with the battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. Power up your Milwaukee compact batteries in 30 minutes and extended capacity batteries in 60 minutes, without the need for extra chargers on the jobsite.

Specifications

Brand Name Milwaukee Sub Brand M12™, M18™
Item Name Battery Charger Type Multi-Voltage, M12 and M18 Series
Charging Voltage 12/18 V Battery Type Lithium-Ion
Capacity 3 Ah Number of Batteries 1
Color Black,Red Supply Voltage 120 VAC
Charge Time 1 hr Weight 2 lb
Application For Milwaukee M12 (48-11-2401), (48-11-2401) and M18 (48-11-1815), (48-11-1828) Battery Packs UPC 045242271276

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok