SIMpull BARRELâ„¢ Hand truck makes it easy to handle and transport SIMpull BARRELâ„¢ drum. Payoff guide provides a unique means for guiding the paralleled conductors out of the barrel. Heavy gauge steel chain secures barrel on cart. Solid rubber tires will not deflate or puncture. Built for heavy duty use. Rugged steel frame with unique design.

SOUTHWIRE 58133001 Southwire SBT01 Hand Truck Wire Barrel
Description
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | Hand Truck | Type | SIMpull |
Load Capacity | 1000 lb | Overall Width | 24-1/2 in |
Overall Height | 61 in | Overall Depth | 27 in |
Material | Steel | Series/Model | SBT01 |
Wheel Type | Solid | Wheel Material | Rubber |
Standards | California Proposition 65 Warning | Application | For Material Handling |
UPC | 032886895388 |
Packages
1 - UNIT - 1 |