LEVER-NUTSĀ® splicing connector; 3-conductor with operating levers; 28-12 AWG; gray housing; Box of 50 pieces

WAGO 222-413/K194-4045 Lever-Nuts™ Splicing Connector Compact, Lever Operated, 3-Port 28-12 AWG Gray
Description
Specifications
Brand Name | Wago Corp | Sub Brand | Lever-Nuts™ |
Item Name | Splicing Connector | Size | 0.669 in W x 0.807 in D x 0.571 in H |
Voltage Rating | 600 V | Amperage Rating | 20 A |
Conductor Size | 28-12 AWG | Type | Compact, Lever Operated, 3-Port |
Series/Model | 222 | Strip Length | 0.37 in |
Connection Type | Cage Clamp | Color | Gray |
Temperature Rating | 105 °C | Standards | cULus Listed |
Application | For Solid and Stranded Wire | UPC | 044918592509 |
Packages
50 - UNIT - (50) |