Abbotsford
cabusei3c21c4

2/3C 4/1C 600V Aluminum USEI-90 Underground Distribution Cable

Price $12.1385 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:2-04USEI90-R-305

Description

Aluminum USEI-90 Underground Secondary Three Conductor Cable with reduced neutral, 2 AWG conductor. Abrasion, heat and moisture resistant cross-linked polyethylene XLPE insulation with colored polyvinyl chloride (PVC) jacket. Temperature range is -40 to 90 deg C.

Specifications

Brand Name Priority Wire & Cable Item Name Building Cable with Reduced Neutral
Type Underground Secondary Wire Gauge Size 2 AWG
Number of Conductors 3 Insulation Material Polyethylene
Jacket Material PVC Series/Model USEI 90 Series
Temperature Rating -40 to 90 °C

Packages

300 - UNIT - 300 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok