Abbotsford
ray8xle1ct

NVENT THERMAL 2000002613 HEAT TRACE XL EDGE8W/FT 120V FLUOROPOLYMER

Price $21.74 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:2000002613

Description

nVent RAYCHEM XL-Trace Edge self-regulating trace heating cables provide energy efficient and easy to use solutions for pipe freeze protection and flow maintenance of grease waste lines (above and below ground) and fuel lines (above ground). Simple to design. Easy to install: cut to length, meter marks, fast RayClic cold connection system. Energy efficient and safe: self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes. Reliable during long life: 10 year extended product warranty available, maintenance free.

Specifications

Brand Name nVent Sub Brand XL-Trace Edge
Item Name Heating Cable Type Self-Regulating
Voltage Rating 120 V Wattage 8 W/ft
Temperature Rating 85 °C Jacket Material Fluoropolymer
Application For Pipe Freeze Protection and Temperature Maintenance Applications UPC 715629421258

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok