NMWU Copper Conductor. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority). Industry compliances: CSA Standard C22.2 No. 48. Flame test compliances: CSA FT1.

P T I CABLES 300mtr 12/2C NMWU Copper Cable, Black
Description
Specifications
Brand Name | Approved Vendor | Item Name | NMWU Building Wire |
Wire Gauge Size | 12 AWG | Number of Conductors | 2 |
Number of Strands | 1 | Length | 300 m |
Conductor Material | Copper | Insulation Material | PVC/Nylon |
Jacket Material | PVC | Voltage Rating | 300 V |
Outside Diameter | 0.526 in | Insulation Thickness | 0.06 in |
Jacket Thickness | 0.03 in | Amperage Rating | 20 A |
Weight per 1000 Foot | 109 lb | Temperature Rating | -40 to 60 °C |
Standards | ASTM, CSA Certified in File Number C22.2 No. 48, Canadian Electrical Code, CSA FT1 Flame Test Rating | Application | For Underground Installations including Direct Burial |
Packages
300 - UNIT - 300 | 2400 - SKID LAYER - 2400 |