Building wire made of polyvinyl chloride (PVC) insulation. For exposed or concealed wiring in dry, damp or wet locations and in category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subject to the weather. For direct earth burial with protection, in accordance with C22.1 Canadian electrical code part I.

P T I CABLES 6/3C NMWU Cable
Description
Specifications
Brand Name | Approved Vendor | Item Name | Non-Metallic Wet Underground Cable |
Wire Gauge Size | 6 AWG | Number of Conductors | 3 |
Length | 300 m | Conductor Material | Bare Copper |
Insulation Material | PVC | Voltage Rating | 300 V |
Temperature Rating | -25 to 60 °C | Standards | CSA Certified |
Application | For Exposed and Concealed Wiring in Dry, Damp or Wet Locations |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |