Abbotsford
cab8/2d7150

P T I CABLES 150mtr 8/2C NMD90 Loomex Cable, White

Price $10.0748 / M
Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:550

Description

Southwire’s ROMEX® SIMpull ® Type NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. Southwire’s Romex® SIMpull ® Type NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Wire
Wire Gauge Size 8 AWG Number of Conductors 2
Stranded/Solid Stranded Number of Strands 7
Length 150 m Conductor Material Copper
Insulation Material PVC/Nylon Jacket Material PVC
Jacket Color Red/White Voltage Rating 300 V
Outside Diameter 0.636 in Insulation Thickness 0.04 in
Jacket Thickness 0.045 in Amperage Rating 55 A
Color Code Black/White Weight 310 kg/km
Weight per 1000 Foot 208 lb Temperature Rating -25 to 90 °C
Standards CSA Certified, ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code Application For Dry and Damp Locations

Packages

150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok