![cab14/1coilpakrw90blk600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294014874.jpg?preset=medium)
600mtr 14 AWG RW90 Solid Copper Cable, Black
Description
RW90 Solid copper building wire is designed for use in open wiring exposed to the weather such as direct sunlight, wet or dry locations. Can be installed in raceways (except cable troughs and ventilated flexible cableways). Approved for use on ceiling fixtures. RW90 conductors feature SIM technology jackets which reduces the coefficient of friction, allowing cables to be installed without external lubricants, resulting in reduced labor and materials costs. Single copper conductor with low temperature, moisture resistant XLPE. Rated at 600 V.
Packages
1 - UNIT - 1 | each - each | 600 - 600 |