300mtr 10 AWG 1KV RWU90 Stranded Copper Electrical Cable, Black
Description
RWU90 is designed for direct earth burial (with protection as required by the inspecting authority). For service entrance above or below ground. The minimum recommended installation temperature is minus 40°C (with suitable handling procedures). Maximum conductor temperature is 90°C. Single copper conductor with extra thickness on the moisture resistant, low temperature, cross linked polyethylene insulation. Rated at 1000V. Conductors are SR rated for sunlight resistance in all standard colors.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RWU90 Building Wire | Wire Gauge Size | 10 AWG |
Number of Strands | 7 | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Black |
Voltage Rating | 1000 V | Outside Diameter | 0.236 in |
Insulation Thickness | 0.06 in | Amperage Rating | 40 A Direct Buried, 30 A at 60 °C, 35 A at 75 °C, 40 A at 90 °C Conduit |
Weight per 1000 Foot | 46 lb | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2 No. 38 Certified in File Number LL90458 | Application | For Direct Earth Burial (With Protection as Required by the Inspecting Authority) |
Packages
300 - UNIT - 300 |