
P T I CABLES 6 AWG X-LINK RW90 Stranded Copper Cable, Black
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 6 AWG | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Black |
Packages
300 - UNIT - 300 | 1500 - UNIT - 1500 |