Abbotsford
cab10/19t90blu300

300mtr 10 AWG T90/TWN75 Stranded Copper Cable, Blue

Price $1.5892 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:317

Description

Type THHN or THWN-2 or MTW copper conductors are annealed (soft) copper, insulated with a tough heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) or UL-listed equal jacket is applied, Type THHN or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code®2. When used as Type THHN, conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil or coolant. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil or coolant at temperatures not to exceed 60 °C or dry locations at temperatures not to exceed 90 °C (with ampacity limited to that for 75 °C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105 °C in dry locations when rated AWM and used as appliance wiring material. Voltage for all applications is 600 volts.

Specifications

Brand Name Approved Vendor Item Name T90 Building Wire
Wire Gauge Size 10 AWG Stranded/Solid Stranded
Number of Strands 19 Length 300 m
Conductor Material Copper Insulation Material Thermoplastic
Jacket Material Nylon Jacket Color Blue
Voltage Rating 600 V Outside Diameter 0.161 in
Insulation Thickness 0.02 in Jacket Thickness 0.004 in
Amperage Rating 30 A at 65 °C, 35 A at 75 °C, 40 A at 90 °C Weight per 1000 Foot 38 lb
Standards ASTM B3, B8 and B787, CSA C22.2 No.75, LL90458, Canadian Electrical Code, CSA FT-1 - Flame Test, CSA Certified, UL, cUL Listed Application For Wet Locations, Gasoline and Oil Resistant II Applications Not to Exceed 60 °C

Packages

300 - UNIT - 300 7500 - SKID LAYER - 7500