Female to Male HDMI jumper cable for insertion or extraction of IR or Bi-Directional RS-232, supports HDMI via CAT5e/6 Digital IQ Matrix Switchers (4 per package).

KEY DIGITAL KD-IQJUMP12FM Female to Male HDMI Jumper Cable (4/Pack)
Description
Specifications
Brand Name | Key Digital | Item Name | HDMI Jumper Cable |
Length | 1 ft | Series/Model | Champion |
Terminal Connection | Type A, 19 Pin Female to Male | For Use With | HDMI via CAT5e/6 Digital IQ Series Matrix Switchers |
Standards | CE, RoHS Compliant, WEEE | Application | For Insertion or Extraction of IR or Bi-Directional RS-232 |
Packages
1 - UNIT - 1 | PK4 - PACKAGE OF 4 |