Abbotsford
panrgcbnj660p22

PANDUIT RGCBNJ660P22 HTCT2-2-1 #6 – #2 AWG Common Bonding Network (CBN) Jumper Kit

Price $77.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RGCBNJ660P22
Documents Documents

Description

#6 AWG (16mm²) jumper, 60 (1.52m) length, 45° bent lug on grounding strip side, provided with .16 oz. (5cc) of antioxidant, two each #12-24 x 1/2, M6 x 12mm, #10-32 x 1/2 and M5 x 12mm thread-forming screws and a copper compression HTAP.KEY FEATURES AND BENEFITS:• Bond the rack or cabinet to the MCBN• HTAPs, included in kits, require crimping tool and die; see the CT-930 crimping tool on page M.47, the CT-2930/L and CT-2930/LE crimping tools on page M.48 and the CD-930H-250 and CD-920H-2 crimping dies on page M.49• HTAPs are UL Listed and CSA Certified for applications up to 600 V when crimped with Panduit and specified competitor crimping tools and Panduit crimping dies• Engineered to comply with US and International grounding requirements

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Equipment Bonding Jumper Kit Type Equipment Bonding Jumper Kit
Material Copper/Tin-Plated Copper Color Green/Yellow
Specifications 45° Angle, #6 AWG Conductor Size Dimensions 60 in L
Includes 16 oz of Antioxidant, (2) #12-24 x 1/2 in, M6 x 12 mm, #10-32 x 1/2 in and M5 x 12 mm Thread-Forming Screws, Copper Compression HTAP Standards RoHS Compliant
Application For Telecom, Data Center UPC 074983798636

Packages

1 - UNIT - 1 3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok