Abbotsford
cab18/6pvcft4

18/6 FT4 PVC Cable

Price $3.2757 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:ELECT 18/6 PVC FT4

Description

FT4 PVC cable of 18 AWG with 6-conductor.

Specifications

Brand Name Approved Vendor Item Name Fire Alarm Cable
Number of Conductors 6 Conductor Size 18 AWG
Jacket Material PVC Standards FT4 Rated

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok