![cab24/4ps5ft4bluhubbell](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160473395.jpg?preset=medium)
HUBBELL 24/4PR FT4 Category 5e Cable UTP, Blue
Description
NEXTSPEED® Link-6 UTP cable is specifically designed and balanced to provide a high-performance, end-to-end system. Sweep tested to 350 MHz. Headroom over TIA and ISO Category 5e requirements. Reverse sequential footage marking.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Speedgain® |
Item Name | Category 5e Cable | Type | UTP |
Wire Gauge Size | 24 AWG | Stranded/Solid | Solid |
Conductor Material | Bare Copper | Length | 1000 ft |
Jacket Material | PVC | Jacket Color | Blue |
Number of Conductors | 4 Pair | Data Transfer Rate | 1GbE |
Impedance | 100 O Unbalanced | Temperature Rating | -20 to 50 °C |
Standards | UL Listed, TIA-568-C.2, EN 61034-2 | Application | Riser |
UPC | 662620201078 |
Packages
1000 - UNIT - (1000) |