305mtr 24/4PR FT4 CAT5e Enhanced Cable Reel, Red
Description
Category 5E 350 MHz non-plenum cable, red. No.24 AWG (0.5 mm) solid copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a flame retardant PVC.
Specifications
Brand Name | Remee Products | Item Name | Category 5e Cable |
Type | 4-Pair | Wire Gauge Size | 24 AWG |
Conductor Material | Copper | Insulation Material | Polyethylene |
Jacket Material | PVC | Jacket Color | Red |
Frequency Rating | 350 MHz | Standards | FT4 Flame Test, RoHS Compliant, Non-Plenum Rated |
Application | Ethernet 100BASE-TX, 100BASE-VG and 155 ATM, High Bandwidth Applications Such as 622 ATM, Wideband and Ethernet 1000BASE-T |
Packages
305 - UNIT - 305 | SKID - SKID - 10980 |