Abbotsford
PANIFRH5C04BLUG

PANDUIT 1000 ft 4-Pair IndustrialNet Category 5e Solid Conductor F/UTP Copper Cable, Black

Price $3.3984 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:IFRH5C04BL-UG

Description

Panduit Industrial Ethernet/Ip Cable Category 5E 4Pr 24Awg Riser F/Utp - 1000 Foot Reel.IndustrialNet Category 5e Solid Conductor F/UTP Copper Cable provides reliability and high performance as an integral component of the end-to-end solution for industrial Ethernet based communications networks. The cable with oil and UV resistant PVC jacket withstands harsh industrial conditions such as oil rigs and otherhazardous environments. Rated for panel or on-machine applications when the space is shared with 600V high voltage power cables, IndustrialNet Category 5e Solid Conductor F/UTP Copper Cable is ideal for control panel deployments featuring power source voltages. Category 5e rated cable is suitable for transmission of high performance 10BASE-T, 100BASE-T and 1000BASE-T uplinks featuring up to gigabit data transmission from the control panel to the consolidation point.

Specifications

Brand Name Panduit Sub Brand IndustrialNet™
Item Name Category 5e Cable Type F/UTP
Wire Gauge Size 24 AWG Stranded/Solid Solid
Shield Type Foil Voltage Rating 80 V
Conductor Material Copper Length 1000 ft
Insulation Material HDPE Jacket Material High Density Polyethylene
Jacket Color Black Bend Radius 0.98 in
Number of Conductors 4 Pair Outside Diameter 1/4 in
Container Type Reel Temperature Rating -40 to 75 °C
Standards Meets or Exceeds the Requirements of ANSI/TIA-568-C.2 Category 5e, UL AWM Style 2570 (80 °C 600 V), UL 444, UL 1666 CMR, CE, EuroClass FCA, RoHS Compliant Application Industrial Ethernet Based Communications Networks
UPC 613056346994

Packages

305 - UNIT - (305)