![cab24/4reelps6ft4blu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987544.jpg?preset=medium)
305mtr 24/4PR FT4 CAT6 Cable, Blue
Specifications
Brand Name | Remee Products | Item Name | Cable |
Type | Category 6 | Wire Gauge Size | 24 AWG |
Jacket Color | Blue | Number of Conductors | 4 |
Standards | CSA FT4 Rated |
Packages
305 - UNIT - 305 |
Brand Name | Remee Products | Item Name | Cable |
Type | Category 6 | Wire Gauge Size | 24 AWG |
Jacket Color | Blue | Number of Conductors | 4 |
Standards | CSA FT4 Rated |
305 - UNIT - 305 |