Abbotsford
PANPUP6004BUUY

PANDUIT 1000 ft 4-Pair 23AWG TX6000 High Performance Category 6 UTP Copper Cable, Blue

Price $4.1422 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUP6004BU-UY
Documents Documents

Description

Copper cable, enhanced category 6 UTP, plenum, 4-pair, conductors are 23 AWG construction with FEP insulation, twisted in pairs, separated by an integrated pair divider, and protected by a low smoke, flame-retardant PVC jacket, blue.FEATURES AND BENEFITS:• Exceeds requirements of ANSI/TIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel standards• Exceeds requirements of ANSI/TIA-568-C.2 and IEC 61156-5 Category 6 component standards• Meets requirements of IEEE 802.3af and IEEE 802.3at for PoE applications• Third party tested to comply with ANSI/TIA-568-C.2• Cable diameter: Riser 0.240 in. (6.1mm) nominal, Plenum 0.236 in. (5.9mm) nominal• Installation temperature range: 32°F to 122°F (0°C to 50°C)• Operating temperature range: 14°F to 140°F -10°C to 60°C)• Characterized to 550 MHz, 300 MHz above the standard• Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap• Cable supplied in an easy payout EZBrake ™ reel-in-a-box

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Enhanced Category 6 Cable Type Copper Cable
Wire Gauge Size 23 AWG Conductor Material Copper
Length 1000 ft Insulation Material Fluorinated Ethylene Propylene
Jacket Material PVC Jacket Color Blue
Number of Conductors 8 Temperature Rating -20 to 75 °C
Weight 30 lb/1000 ft Standards ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, Plenum - NFPA 262 and CSA FT-6, Riser - UL1666 and CSA FT-4 and Meets IEEE 802.3af and IEEE 802.3at For PoE Applications
Application Indoor UPC 074983058099

Packages

1 - UNIT - 1 305 - UNIT - (305)