![cab24/4ps6aft4whihyp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/526125610.jpg?preset=medium)
HYPERLINE 305mtr 24/4PR Category 6A FT4 Riser Shielded Twisted Pair Cable, White
Description
Hyperline brings Category 6A FUTP Riser (CMR) performance to a new level. This cable meets the internal and alien cross-talk performance requirements of ANSI/TIA-568-C.2 as tested in a 6 around 1 configuration. With guaranteed performance out to 500 MHz and independently verified and monitored by UL, 6A cable demonstrates superior capability for 10 Gigabit Ethernet (10GbE) and all other bandwidth intensive and legacy application when compared to TIA guidelines; meets or surpasses the specifications in every category. The overall metal foil screen with drain wire along with a construction comprised of 8 x 23-gauge solid bare copper cores, which are then insulated with high density polyethylene insulation and organized into four color coded twisted pair sets of conductors.
Specifications
Brand Name | Hyperline | Item Name | Category 6A Cable |
Type | Plenum | Wire Gauge Size | 23 AWG |
Stranded/Solid | Solid | Voltage Rating | 300 V |
Conductor Material | Bare Copper | Length | 1000 ft |
Insulation Material | Polyolefin | Jacket Material | Flame Retardant PVC |
Jacket Color | White | Bend Radius | >=4 mm |
Number of Conductors | 4 Pair | Outside Diameter | 8.3 mm |
Jacket Thickness | 1.1 mm | Velocity Factor | 0.69 |
Capacitance | <=5.6 nF/100 m | Frequency Rating | 650 MHz |
Insertion Loss | 52.3 dB/100 m | Resistance | <=9.38 O/100 m (Conductor DC), >=5000 MO (Insulation) |
Return Loss | 14.4 dB/100 m | Container Type | Pull Box |
Temperature Rating | 75 °C | Standards | UL 444, EU Directive 2011/65/EC (RoHS2), EU Directive 2006/95/EC (LVD), FT4/FT6 Rated |
Application | For Transmission of Digital and Analogue for Data, Video and Audio Applications |
Packages
305 - UNIT - 305 |