The TX6A™ Cat 6A U/UTP Outdoor copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs, separated by a cross divider and covered by a UV and abrasion resistant, HDPE flame retardant, Black jacket. Packaged 1000ft/305m on a reel

panpuo6x04blceg
PANDUIT PUO6X04BL-CEG CAT6A 4PR OSP 23AWGU/UTP OUTDOOR BLK
Availablefor Backorder
Price
$4.6945
/ M
Description
Specifications
Brand Name | Panduit | Sub Brand | Pan-Net® |
UPC | 613056732308 |
Packages
1000 - UNIT - 1000 |