Description
50um OM3 12 Fiber Indoor Distribution Cable, Riser (OFNR), 900um Buffered Fibers.
Specifications
| Brand Name | Panduit | Sub Brand | Opti-Core® |
| Item Name | Fiber Distribution Cable | Type | Riser (OFNR) |
| Number of Fibers | 12 | Material | PVC |
| Color | Aqua | Fiber Size | 50/125 µm |
| Fiber Type | Multimode OM3 10 GbE | Bend Radius | 124 mm |
| Tensile Strength | 660 N | Application | For Inside |
| UPC | 074983048373 |
Packages
| 1 - UNIT - 1 | 46 - UNIT - (46) | 1000 - UNIT - 1000 |