Description
Fibre patch-cord premium quality cable and components, 100% factory tested. Individually bagged with dust caps and factory test data included, ready to install. Space-saving 2 mm jacket.
Specifications
| Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
| Item Name | Fiber Optic Patch Cord | Type | 6-Fiber, Multimode, OM3 |
| Cable Type | Duplex | Cable Length | 5 m |
| Connector Type | Plug-In, SC to SC | Material | Glass Fiber |
| Cable Diameter | 2 mm | Cable Material | PVC |
| Color | Aqua | Temperature Rating | 0 - 75 °C |
| Standards | TIA 568C.3, Plenum Rated | Application | SC to SC |
| UPC | 662620200392 |
Packages
| 1 - UNIT - 1 |