Description
Fibre patch-cord premium quality cable and components, 100% factory tested. Individually bagged with dust caps and factory test data included, ready to install. Space-saving 2 mm jacket.
Specifications
| Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
| Item Name | Fiber Optic Patch Cord | Type | 6-Fiber, Single Mode, OS2 |
| Cable Length | 1 m | Connector Type | Plug-In, SC to SC |
| Material | Glass Fiber | Cable Diameter | 2 mm |
| Cable Material | PVC | Color | Yellow |
| Temperature Rating | 0 - 75 °C | Standards | TIA 568C.3, Plenum Rated |
| Application | SC to SC | UPC | 662620820330 |
Packages
| 1 - UNIT - 1 |