Description
OM3 2-fiber, 1.6mm jacket, patchcord, Riser (OFNR) rated, LC duplex to SC duplex, Std. IL.Fiber optic patch cords provide interconnect and cross-connect of applications over installations in entrance facilities, telecommunications rooms, data centers and at the desk. Patch cords support network applications in main, horizontal and equipment distribution areas and are available in riser (OFNR), and low smoke zero halogen (LSZH) rated jacket materials to comply with local cabling ordinances. Pre-terminated fiber optic pigtails support fusion splice field termination applications.
Specifications
| Brand Name | Panduit | Sub Brand | Opti-Core® |
| Item Name | Fiber Optic Patch Cord | Type | OM3, Multimode, 2-Fiber |
| Cable Type | Duplex | Cable Length | 2 m |
| Connector Type | LC Duplex x SC Duplex | Number of Poles | 2 |
| Cable Diameter | 1.6 mm | Bend Radius | 16 mm |
| Color | Aqua | Temperature Rating | -20 to 70 °C |
| Standards | Meets or Exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10), Riser (OFNR), RoHS Compliant | Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk And Network Applications To Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
| UPC | 074983730551 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |