Abbotsford
panfztrp7n7nanf074

PANDUIT FZTRP7N7NANF074 QuickNet Interconnect Cable Assembly OM4, 12-Fiber PanMPO Female Aqua 74 ft L

Price $852.57 / EA
Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:FZTRP7N7NANF074
Documents Documents

Description

OM4 12f Interconnect OFNP PanMPO F/PanMPO F Type A Std IL 74f

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Interconnect Cable Assembly Type OM4, 12-Fiber
Cable Length 74 ft Connector Type PanMPO Female
Material Plenum Color Aqua
Standards Meets or Exceeds TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) Application For Indoor use
UPC 07498357689

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok