pannkfp92erllsm004

PANDUIT NKFP92ERLLSM004 NetKey Patch Cord LC Duplex, OS2, 2-Fiber LC Duplex Yellow 4 m L

Availablefor Backorder
Price $51.57 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFP92ERLLSM004
Documents Documents

Description

NetKey® Fibre optic patchcord with single-mode (OS2) fibre. NetKey® Fibre optic patchcords include duplex LC connectors on both ends include simplex LC on one end. Patchcord meet requirements of TIA/EIA-568-C.3-1. The fibre connector is FOCIS compliant or compatible and meets the requirements of TIA/EIA-455-21A. Quality control reference label provides lifetime traceability of test data. Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centres and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Patch Cord Type LC Duplex, OS2, 2-Fiber
Cable Length 4 m Connector Type LC Duplex
Cable Diameter 1.6 mm Color Yellow
Temperature Rating 140 ?°F Standards Riser (OFNR) Rated
Application Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm UPC 074983915712

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok