Abbotsford
keykdhifi6

KEY DIGITAL 6 ft 30AWG Champion Series Commercial-Grade HDMI Cable - VW1 UL Rated

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-HIFI6

Description

KEY FEATURES:- Ultra HD/4K Support: 4096x2160 or 3840x2160 24/25/30Hz at 4:4:4 and 50/60Hz at 4:4:4- HDR (High Dynamic Range): More life-like images through a greater range of luminance levels- Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:4:4/8 bit- 3D Support: Capability to pass 3D stereoscopic signal formats- Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices- Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display- Full HD 1080p+: Guaranteed Performance- Lossless Compressed Digital Audio: Dolby TrueHD, Dolby Digital Plus, DTS-HD Master Audio and Dolby Atmos- OPEN EYE Technology: Certified & tested for low loss and noise-free performance

Specifications

Brand Name Key Digital Item Name HDMI Cable
Type Hi-Fi Residential, Ultra HD/4K, 3D Support, Ethernet, ARC Wire Gauge Size 30 AWG
Length 6 ft Series/Model Champion
Terminal Connection Plug Frequency Rating 120/240/480/600 Hz
Standards UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok