PRODUCT FEATURES:- HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels- HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant- Ultra HD/4K Support: 4096x2160 or 3840x2160 24/25/30Hz at 4:4:4 and 50/60Hz at 4:2:0- Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices- Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display- 3D Support: Capability to pass 3D stereoscopic signal formats Bandwidth: 12.2 Gbps high performance at long-lengths- Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/10 bits or 50/60Hz 4:2:0/10 bit- OPEN EYE Technology: Certified & tested for low loss and noise-free performance- Support All Digital Audio Formats: Dolby TrueHD, Dolby Digital Plus, Dolby Atmos and DTS-HD Master Audio

keykdpro75
KEY DIGITAL 75 ft 23AWG 4K/12.2G Commercial-Grade HDMI Cable
Not available for order
Price
$381.12
/ EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-PRO75
Description
Specifications
Brand Name | Key Digital | Item Name | HDMI Cable |
Type | Ethernet Commercial-Grade | Wire Gauge Size | 23 AWG |
Length | 75 ft | Data Transfer Rate | 100 Mbps |
Terminal Connection | HDMI Male x HDMI Male | Frequency Rating | 120/240/480/600 Hz |
Standards | UL Listed, CSA FT4, NEC-CL3, HDCP 2.2 | Application | For Supporting Dolby TrueHD, Dolby Digital Plus, Dolby Atmos and DTS-HD Master Audio |
Packages
1 - UNIT - 1 |