Abbotsford
keykdpro20

KEY DIGITAL 20 ft 26AWG 4K/18G Commercial-Grade HDMI Cable

Price $55.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-PRO20

Description

PRODUCT FEATURES:- 4K/18G/444/60Hz/HDR10/HDCP2.2 - HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels - HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant - Ultra HD/4K Support: 4096x2160 or 3840x2160 24/25/30Hz at 4:4:4 and 50/60Hz at 4:4:4 - Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices - Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display - 3D Support: Capability to pass 3D stereoscopic signal formats - Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:4:4/8 bit - Bandwidth: 18Gbps for support of latest HDMI standards - OPEN EYE Technology: Certified & tested for low loss and noise-free performance - Support All Digital Audio Formats: Dolby TrueHD, Dolby Digital Plus, Dolby Atmos and DTS-HD Master Audio

Specifications

Brand Name Key Digital Item Name HDMI Cable
Type Ethernet Commercial-Grade Wire Gauge Size 24 AWG
Length 20 ft

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok