![keykdpro30gx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/69348190.jpg?preset=medium)
KEY DIGITAL KD-Pro30GX HDMI Cable Ethernet, Commercial-Grade
Description
Key Digital HDMI Cable CL3/FT4 UL Rated. 24 AWG. HDMI High-Speed with Ethernet.
Specifications
Brand Name | Key Digital | Item Name | HDMI Cable |
Type | Ethernet, Commercial-Grade | Wire Gauge Size | 24 AWG |
Length | 30 ft | Data Transfer Rate | 18 Gbps |
Frequency Rating | 50/60 Hz | Standards | UL Listed, CL3/FT4 Rated |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |