Description
High-quality cable featuring multi-stranded copper conductors for highest possible signal strength and maximum frequency response. Designed for a variety of entertainment, display and gaming applications.
Specifications
| Brand Name | Hyperline | Item Name | HDMI Patch Cable |
| Shield Type | Braided | Voltage Rating | 30 V |
| Conductor Material | Copper | Length | 15 ft |
| Jacket Material | PVC | Jacket Color | Black |
| Shield Material | Aluminum Magnesium Alloy Wire | Outside Diameter | 0.6 in |
| Jacket Thickness | 0.65 mm | Impedance | 100 +/- 10 O |
| Maximum Delay Skew | 111 Picosecond | Resistance | 361 O/km (Conductor DC), 100 MO/km (Insulation) at 20 °C |
| Temperature Rating | 80 °C | Standards | RoHS Compliant, CSA Certified, FT4 Flammability Rating |
| Application | A Variety of Entertainment, Display and Gaming Applications |
Packages
| 2 - UNIT- (2) |