Abbotsford
ONQAC2M01BK

PASS & SEYMOUR 3.3 ft High-Speed HDMI Cables with Ethernet, Black

Price $12.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC2M01BK

Description

These high-performance, pro-grade HDMI cables deliver uncompressed high definition audio and video, as well as Ethernet connectivity. Offered in a variety of lengths to suit any application.FEATURES AND BENEFITS:- RoHS Conformant- 1 Meter HDMI cable w/Ethernet (3.28ft)- Connects two HDMI capable devices- Delivers uncompressed 1080p high definition video and 7.1 digital surround sound audio- Supports all 3D TV transmission standards- Audio Return Channel (ARC) and HDMI Ethernet Channel- (HEC) capable Gold Plated Connector with individually shielded conductors- Compatible with HDTV, Blu-ray, Cable & Satellite Set Top Box, and the latest gaming consoles- CL3-rated for in-wall use

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name HDMI Cable with Ethernet Type HDMI Cable
Wire Gauge Size 28-30 AWG Stranded/Solid Stranded
Shield Type 100% Triple Conductor Material Copper
Length 1 m Jacket Material PVC
Jacket Color Black Strands 7
Outside Diameter 6 mm Braid Aluminum Wire Stranded
Attenuation -5 to -12 dB at 825 - 2475 MHz, -12 to -20 dB at 2475 - 4125 MHz, -20 to -25 dB at 2125 - 5100 MHz Data Transfer Rate 10.2 Gbps
Terminal Connection HDMI x HDMI Weight 0.15 lb
Application For Residential use UPC 804428067139

Packages

1 - UNIT - 1 7 - UNIT - 7