Abbotsford
ONQAC3M02WHV1

PASS & SEYMOUR AC3M02WHV1 2m High Speed HDMI with Ethernet Slimline Cable, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC3M02WHV1

Description

Achieve an uncluttered professional look using our Slimline High Speed HDMI with Ethernet cables. These allow optimal performance for shorter connections between two devices that are outside the wall.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telecommunication Cable Length 6.56 ft
Jacket Color White Weight 0.125 lb
UPC 804428068440

Packages

1 - UNIT - 1 4 - UNIT - 4