Abbotsford
CAB6NS75QUADRAPLEX

6/4C AWG 600V NS75 Full Bare Quadruplex Neutral-Supported Cable

Price $7.2515 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:6NS75QUADRAPLEX

Description

The insulated conductors of NS75 Service Drop cables are resistant to weathering, sunlight, abrasion, tearing, cutting and chemicals. The cable is rated 600 V with a maximum conductor operating temperature of 75 °C for polyethylene insulation.

Specifications

Brand Name Readywire Item Name Service Drop Cable
Voltage Rating 600 V Number of Conductors 6, 4
Insulation Material Polyethylene Temperature Rating 75 °C

Packages

1 - UNIT - 1