×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
DALLCBL20012

DALS LIGHTING 100 ft 12 Gauge Low-Voltage Wiring

Price $527.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LCBL-200-12

Description

200 ft Of 12 Gauge Low-Voltage Wiring. Direct burial. UV resistant. 2 pure-copper conductors. Heavy-duty. Rated 150 V.

Specifications

Brand Name DALS Lighting Item Name Landscape Wire
Voltage Rating 150 V Conductor Size 12 AWG
Number of Conductors 2 Length 100 ft
Conductor Material Copper UPC 775902020264

Packages

1 - UNIT - 1