
DALS LIGHTING 50 ft 4 Gauge Low-Voltage Wiring
Description
50 ft Of 14 Gauge Low-Voltage Wiring. Direct burial. UV resistant. 2 pure-copper conductors. Heavy-duty. Rated 150 V.
Specifications
Brand Name | DALS Lighting | Item Name | Landscape Wire |
Voltage Rating | 150 V | Conductor Size | 14 AWG |
Number of Conductors | 2 | Length | 50 ft |
Conductor Material | Copper | UPC | 775902020271 |
Packages
1 - UNIT - 1 |