![cab22/4zgra](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525974968.jpg?preset=medium)
22/4C FT4 Station Z Cable, Gray
Specifications
Brand Name | PTI Cables | Item Name | Station Z Cable |
Number of Conductors | 4 | Conductor Size | 22 AWG |
Jacket Color | Gray | Standards | FT4 Rated |
Packages
300 - UNIT - 300 |
Brand Name | PTI Cables | Item Name | Station Z Cable |
Number of Conductors | 4 | Conductor Size | 22 AWG |
Jacket Color | Gray | Standards | FT4 Rated |
300 - UNIT - 300 |