Description
netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 5e, UL and cUL listed.
Specifications
| Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Nextspeed® |
| Item Name | Patch Cord | Type | Category 5e, Standard, Universal |
| Voltage Rating | 600 VAC | Cable Type | 24/8 AWG, UTP Stranded |
| Cable Length | 20 ft | Connector Type | RJ45 |
| Material | Copper | Cable Diameter | 0.218 in |
| Cable Material | PVC | Color | White |
| Temperature Rating | Per TIA | Standards | ANSI/TIA/EIA-568-C.2 Category 5E Component, ISO 11801/60603-7-41 Category 5E Component, UL1863 Listed, RoHS Compliant |
| Application | Category 5e | UPC | 662620236544 |
Packages
| 1 - UNIT - 1 |