Description
Q-Series patch cords are a perfect solution for when cost and speed of delivery are top priority. Designed to perform to TIA-568.2-D standards, Q-Series cords are available in a full range of colors and lengths, stocked and ready to order.
Specifications
| Brand Name | Legrand | Sub Brand | Quiktron |
| Item Name | Patch Cord | Type | Booted, Category 6, Snagless |
| Cable Type | 24 AWG UTP Stranded | Cable Length | 25 ft |
| Connector Type | 50 micron Gold-Plated RJ45 Male to Male | Material | Copper |
| Series/Model | Q | Color | Gray |
| Standards | Perform to TIA-568.2-D Standards, RoHS Compliant | Application | For Commercial, Industrial |
| UPC | 884815779456 |
Packages
| 1 - UNIT - 1 |